KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter/Regulator, 11.44 In. H, 2.90 In. W

WILKERSON| Zoro #: G0869967| Mfr #: B28-06-FK00

$85.01 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 150 psi
Max. Flow: 125 cfm
Bowl Size: 6.1 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0869967 Mfr #: B28-06-FK00
Max. Pressure: 150 psiMax. Flow: 125 cfm
Bowl Size: 6.1 oz.Adjustment Knob: Non Rising
Overall Width: 2.90"Filter Rating: 5 micron
Adjustment Range: 0 to 125 psiPipe Size: 3/4" NPT
Item: Filter/RegulatorOverall Height: 11.44"
Bowl Material: Polycarbonate with GuardMax. Temp.: 125 Degrees F
Country of Origin (subject to change): United States

Description

Filter/Regulator, Pipe Size 3/4 In. NPT, Max. Flow 125 cfm, Max. Pressure 150 psi, Max. Temp. 125 Degrees F, Filter Rating 5 micron, Bowl Material Polycarbonate with Guard, Bowl Size 6.1 oz., Adjustment Range 0 to 125 psi, Non Rising Adjustment Knob, Overall Height 11.44 In., Overall Width 2.90 In.

Reviews