KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter/Regulator/Lubricator, 1/2 In. NPT

WILKERSON| Zoro #: G2062977| Mfr #: C28-04-FKG0

$212.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 150 psi
Max. Flow: 100 cfm
Bowl Size: 6.1 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2062977 Mfr #: C28-04-FKG0
Max. Pressure: 150 psiMax. Flow: 100 cfm
Bowl Size: 6.1 oz.Adjustment Knob: Non Rising
Overall Width: 9.32"Filter Rating: 5 micron
Adjustment Range: 0 to 125 psiPipe Size: 1/2" NPT
Number of Pieces: 3Item: Filter/Regulator/Lubricator
Gauge Port Size: 1/4" NPTBowl Material: Polycarbonate with Guard
Overall Height: 9.36"Max. Temp.: 125 Degrees F
Drain Type: ManualCountry of Origin (subject to change): United States

Description

Filter/Regulator/Lubricator, Pipe Size 1/2 In. NPT, Max. Flow 100 cfm, Filter Rating 5 micron, Max. Pressure 150 psi, Adjustment Range 0 to 125 psi, Max. Temp. 125 Degrees F, Bowl Size 6.1 oz., Bowl Material Polycarbonate with Guard, Non Rising Adjustment Knob, Manual Drain Type, Gauge Port Size 1/4 In. NPT, Overall Height 9.36 In., Overall Width 9.32 In.

Reviews