KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter/Regulator/Lubricator, 1/2 In. NPT

WILKERSON| Zoro #: G0477653| Mfr #: D28-04-FKG0

$166.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 150 psi
Max. Flow: 80 cfm
Bowl Size: 6.1 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0477653 Mfr #: D28-04-FKG0
Max. Pressure: 150 psiMax. Flow: 80 cfm
Bowl Size: 6.1 oz.Adjustment Knob: Non Rising
Overall Width: 6.10"Filter Rating: 5 micron
Adjustment Range: 0 to 125 psiPipe Size: 1/2" NPT
Number of Pieces: 2Item: Filter/Regulator/Lubricator
Gauge Port Size: 1/4" NPTBowl Material: Polycarbonate with Guard
Overall Height: 11.44"Max. Temp.: 125 Degrees F
Drain Type: ManualCountry of Origin (subject to change): United States

Description

Filter/Regulator/Lubricator,Pipe Size 1/2 In. NPT,Max. Flow 80 cfm,Filter Rating 5 micron,Max. Pressure 150 psi,Adjustment Range 0 to 125 psi,Max. Temp. 125 Degrees F,Bowl Size 6.1 oz.,Bowl Material Polycarbonate with Guard,Non Rising Adjustment Knob,Manual Drain Type,Gauge Port Size 1/4 In. NPT,Overall Height 11.44 In.,Overall Width 6.10 In.

Reviews