SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Filter/Regulator/Lubricator, 1/4 In. NPT

WILKERSON| Zoro #: G2168826| Mfr #: C08-02-FLG0

$110.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 250 psiOverall Width: 4.72"Number of Pieces: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2168826 Mfr #: C08-02-FLG0
Max. Pressure: 250 psiOverall Width: 4.72"
Number of Pieces: 3Filter Rating: 5 micron
Includes: Panel NutMax. Temp.: 150 Degrees F
Item: Filter/Regulator/LubricatorPipe Size: 1/4" NPT
Drain Type: ManualBowl Size: 0.6 oz.
Max. Flow: 44 cfmOverall Height: 6.00"
Bowl Material: MetalAdjustment Range: 0 to 125 psi
Country of Origin (subject to change): United States

Description

Filter/Regulator/Lubricator, Pipe Size 1/4 In. NPT, Max. Flow 44 cfm, Filter Rating 5 micron, Max. Pressure 250 psi, Adjustment Range 0 to 125 psi, Max. Temp. 150 Degrees F, Bowl Size 0.6 oz., Bowl Material Metal, Manual Drain Type, Overall Height 6.00 In., Overall Width 4.72 In., Includes Panel Nut

Reviews