KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter/Regulator/Lubricator, 1/4 In. NPT

WILKERSON| Zoro #: G1575725| Mfr #: D18-02-FLG0

$153.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 250 psi
Max. Flow: 52 cfm
Bowl Size: 4.1 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1575725 Mfr #: D18-02-FLG0
Max. Pressure: 250 psiMax. Flow: 52 cfm
Bowl Size: 4.1 oz.Adjustment Knob: Non Rising
Overall Width: 5.06"Filter Rating: 5 micron
Adjustment Range: 0 to 125 psiPipe Size: 1/4" NPT
Number of Pieces: 2Item: Filter/Regulator/Lubricator
Gauge Port Size: 1/4" NPTBowl Material: Metal with Sight Glass
Overall Height: 10.00"Max. Temp.: 150 Degrees F
Drain Type: ManualCountry of Origin (subject to change): United States

Description

Filter/Regulator/Lubricator, Pipe Size 1/4 In. NPT, Max. Flow 52 cfm, Filter Rating 5 micron, Max. Pressure 250 psi, Adjustment Range 0 to 125 psi, Max. Temp. 150 Degrees F, Bowl Size 4.1 oz., Bowl Material Metal with Sight Glass, Non Rising Adjustment Knob, Manual Drain Type, Gauge Port Size 1/4 In. NPT, Overall Height 10.00 In., Overall Width 5.06 In.

Reviews