DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Filter/Regulator/Lubricator, 3/8 In. NPT

WILKERSON| Zoro #: G1739622| Mfr #: C28-03-FKG0

$218.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Gauge Port Size: 1/4" NPT
Pipe Size: 3/8" NPT
Bowl Material: Polycarbonate with Guard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1739622 Mfr #: C28-03-FKG0
Gauge Port Size: 1/4" NPTPipe Size: 3/8" NPT
Bowl Material: Polycarbonate with GuardNumber of Pieces: 3
Max. Temp.: 125 Degrees FAdjustment Range: 0 to 125 psi
Adjustment Knob: Non RisingMax. Pressure: 150 psi
Overall Height: 9.36"Drain Type: Manual
Max. Flow: 95 cfmItem: Filter/Regulator/Lubricator
Filter Rating: 5 micronBowl Size: 6.1 oz.
Overall Width: 9.32"Country of Origin (subject to change): United States

Description

Filter/Regulator/Lubricator, Pipe Size 3/8 In. NPT, Max. Flow 95 cfm, Filter Rating 5 micron, Max. Pressure 150 psi, Adjustment Range 0 to 125 psi, Max. Temp. 125 Degrees F, Bowl Size 6.1 oz., Bowl Material Polycarbonate with Guard, Non Rising Adjustment Knob, Manual Drain Type, Gauge Port Size 1/4 In. NPT, Overall Height 9.36 In., Overall Width 9.32 In.

Reviews