KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter/Regulator/Lubricator, 3/8 In. NPT

WILKERSON| Zoro #: G0794911| Mfr #: D28-03-FKG0

$171.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 150 psi
Max. Flow: 65 cfm
Bowl Size: 6.1 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0794911 Mfr #: D28-03-FKG0
Max. Pressure: 150 psiMax. Flow: 65 cfm
Bowl Size: 6.1 oz.Adjustment Knob: Non Rising
Overall Width: 6.10"Filter Rating: 5 micron
Adjustment Range: 0 to 125 psiPipe Size: 3/8" NPT
Number of Pieces: 2Item: Filter/Regulator/Lubricator
Gauge Port Size: 1/4" NPTBowl Material: Polycarbonate with Guard
Overall Height: 11.44"Max. Temp.: 125 Degrees F
Drain Type: ManualCountry of Origin (subject to change): United States

Description

Filter/Regulator/Lubricator, Pipe Size 3/8 In. NPT, Max. Flow 65 cfm, Filter Rating 5 micron, Max. Pressure 150 psi, Adjustment Range 0 to 125 psi, Max. Temp. 125 Degrees F, Bowl Size 6.1 oz., Bowl Material Polycarbonate with Guard, Non Rising Adjustment Knob, Manual Drain Type, Gauge Port Size 1/4 In. NPT, Overall Height 11.44 In., Overall Width 6.10 In.

Reviews