Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Filter/Regulator/Lubricator, 1/4 In. NPT

  • Zoro #: G2927951
  • Mfr #: D08-02-FKG0

Filter/Regulator/Lubricator, 1/4 In. NPT

  • Zoro #: G2927951
  • Mfr #: D08-02-FKG0

$104.59 /ea

Details
  • Pipe Size: 1/4" NPT
  • Adjustment Range: 0 to 125 psi
  • Drain Type: Manual
See full product details
This item ships free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Wilkerson #D08-02-FKG0 Specifications

  • Zoro #: G2927951
  • Mfr #: D08-02-FKG0
Pipe Size: 1/4" NPT Adjustment Range: 0 to 125 psi
Drain Type: Manual Number of Pieces: 2
Connection Size - Air Treatment: 1/4" NPT Bowl Size - Air Treatment: 0.6 oz.
Item: Filter/Regulator/Lubricator Max. Flow - Air Treatment: 44 cfm
Max. Pressure: 150 psi Overall Height: 6.46"
Gauge Port Size: 1/8" NPT Includes: Panel Nut,Mounting Bracket
Adjustment Range - Air Treatment: 0 to 125 psi Filter Rating: 5 micron
Bowl Size: 0.6 oz. Max. Flow: 44 cfm
Overall Width: 3.15" Bowl Material: Polycarbonate with Guard
Bowl Material - Air Treatment: Polycarbonate with Guard Filter Rating - Air Treatment: 5 micron
Max. Incoming Pressure - Air Treatment: 150 psi Max. Temp.: 125 Degrees F
Number of Pieces - Air Treatment: 2 Country of Origin (subject to change): United States

Description

Filter regulator lubricators are essential to keep your compressed air machine running at its best. Wilkerson Filter/Regulator/Lubricator include characteristics like: Pipe Size: 1/4" NPT, Adjustment Range: 0 to 125 psi.

Reviews of Wilkerson #D08-02-FKG0