BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Filter/Regulator/Lubricator, 3/4 In. NPT

WILKERSON| Zoro #: G0450161| Mfr #: D28-06-FKG0

$181.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 6.10"Adjustment Knob: Non RisingOverall Height: 11.44"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0450161 Mfr #: D28-06-FKG0
Overall Width: 6.10"Adjustment Knob: Non Rising
Overall Height: 11.44"Number of Pieces: 2
Item: Filter/Regulator/LubricatorMax. Temp.: 125 Degrees F
Pipe Size: 3/4" NPTGauge Port Size: 1/4" NPT
Drain Type: ManualFilter Rating: 5 micron
Max. Flow: 90 cfmAdjustment Range: 0 to 125 psi
Bowl Size: 6.1 oz.Bowl Material: Polycarbonate with Guard
Max. Pressure: 150 psiCountry of Origin (subject to change): United States

Description

Filter/Regulator/Lubricator, Pipe Size 3/4 In. NPT, Max. Flow 90 cfm, Filter Rating 5 micron, Max. Pressure 150 psi, Adjustment Range 0 to 125 psi, Max. Temp. 125 Degrees F, Bowl Size 6.1 oz., Bowl Material Polycarbonate with Guard, Non Rising Adjustment Knob, Manual Drain Type, Gauge Port Size 1/4 In. NPT, Overall Height 11.44 In., Overall Width 6.10 In.

Reviews