Lubricator Bowl, For Wilkerson Standard

WILKERSON| Zoro #: G0902571| Mfr #: LRP-96-702

$40.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Air Lubricator Bowl
Type: Polycarbonate
Includes: Bowl, O-Ring, Drain, Bowl Guard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0902571 Mfr #: LRP-96-702
Item: Air Lubricator BowlType: Polycarbonate
Includes: Bowl, O-Ring, Drain, Bowl GuardFor Use With: Wilkerson Standard Lubricators
Country of Origin (subject to change): United States

Description

Air Lubricator Bowl, For Use With Wilkerson Standard Lubricators, Includes Bowl, O-Ring, Drain, Bowl Guard

Reviews