Wilkerson
Lubricator Bowl, For Wilkerson Subcompact
- Zoro #: G1449095
- Mfr #: LRP-96-308
Hover or click to zoom Tap to zoom
$18.70
- Item: Air Lubricator Bowl
- For Use With: Wilkerson Subcompact Lubricators
- Includes: Bowl, O-Ring
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $18.70
Wilkerson #LRP-96-308 Specifications
- Zoro #: G1449095
- Mfr #: LRP-96-308
- Item: Air Lubricator Bowl
- For Use With: Wilkerson Subcompact Lubricators
- Includes: Bowl, O-Ring
- Type: Polycarbonate
- Series: LRP
- Compatible with Manufacturer Part Number: L12-02-AC00
- Compatible with Series: Wilkerson Subcompact Lubricators
- Compatible Grainger Part: 4RA19, 4RA19
- Compatible with Brand: Wilkerson
- Compatible with Grainger Part Number: 4RA19
- Bowl Type: Lubricator
- Compatible Mfr Part Number: L12-02-AC00, L12-02-AC00
- Bowl Material: Plastic
- Country of Origin (subject to change): United States
Description
Air Lubricator Bowl, Includes Bowl, O-Ring, Polycarbonate, For Use With Wilkerson Subcompact Lubricators
Reviews of Wilkerson #LRP-96-308
Explore more
- WILKERSON Automatic Drain W/Seal GRP-95-981
- WILKERSON Filter Element.003 Micron MXP-95-540
- WILKERSON Plastic Bowl Less Drain LRP-96-937
- WILKERSON Air Filter Bowl, For Wilkerson Standard GRP-96-642
- NORGREN Assembly, Dome 4055-51
- 3M INDUSTRIAL Motor Exhaust Nozzle 30357 60440247124
- Wilkerson Pneumatic Tool Parts