Pneumatic Oil Filter, 1 In. NPT, 160 cfm

WILKERSON| Zoro #: G0305681| Mfr #: M30-08-S00

$192.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Differential Pressure Indicator
Item: Pneumatic Oil Filter
Max. Temp.: 125 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0305681 Mfr #: M30-08-S00
Includes: Differential Pressure IndicatorItem: Pneumatic Oil Filter
Max. Temp.: 125 Degrees FFilter Rating: 0.01 Microns
Drain Port Size: 1"Overall Height: 10.80"
Drain Type: ManualPipe Size: 1" NPT
Bowl Material: Polycarbonate with GuardMax. Flow: 160 cfm
Overall Width: 4.80"Bowl Size: 26 oz.
Size: JumboMax. Pressure: 150 psi
Country of Origin (subject to change): United States

Description

Oil Removal Coalescing Filter, NPT 1 Inch, Bowl Size 26.0 Ounces, Bowl Material Polycarbonate, Air Flow 160 CFM, Height 10.80 Inches, Width 4.80 Inches, 0.3 Micron, Jumbo 30, 40 and 50 Series, With Bowl Guard

Reviews