Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pneumatic Oil Filter, 1/2 In. NPT, 28 cfm

WILKERSON| Zoro #: G2112363| Mfr #: M28-04-BL00

$94.51 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Pneumatic Oil Filter
Max. Temp.: 150 Degrees F
Filter Rating: 0.3 Microns
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2112363 Mfr #: M28-04-BL00
Item: Pneumatic Oil FilterMax. Temp.: 150 Degrees F
Filter Rating: 0.3 MicronsDrain Port Size: 1/2"
Overall Height: 9.30"Drain Type: Manual
Pipe Size: 1/2" NPTBowl Material: Metal with Sight Gauge
Max. Flow: 28 cfmOverall Width: 2.9"
Bowl Size: 6.1 oz.Size: Standard
Max. Pressure: 150 psiCountry of Origin (subject to change): United States

Description

Oil Removal Coalescing Filter, NPT 1/2 Inch, Bowl Size 6.11 Ounces, Bowl Material Metal, Air Flow 28 CFM, Maximum Pressure 150 PSI, Maximum Temperature 150 Degrees Fahrenheit, Height 9.30 Inches, Width 2.90 Inches, 0.3 Micron, Standard 18 Series, Modular Design, Manual Drain

Reviews