Pneumatic Oil Filter, 1/4 In. NPT, 11 cfm

WILKERSON| Zoro #: G1948606| Mfr #: M08-02-BL00

$38.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1948606 Mfr #: M08-02-BL00
Drain Type: ManualItem: Pneumatic Oil Filter
Max. Pressure: 250 psiPipe Size: 1/4" NPT
Overall Width: 1.58"Overall Height: 4.58"
Size: MiniatureMax. Temp.: 150 Degrees F
Max. Flow: 11 cfmBowl Size: 0.6 oz.
Bowl Material: MetalDrain Port Size: 1/4"
Filter Rating: 0.5 MicronsCountry of Origin (subject to change): United States

Product Description

Miniature Oil Removal Coalescing Filter, NPT 1/4 Inch, Flow Rate 5 CFM, Bowl Size 0.6 Ounce, Bowl Material Metal, Maximum Pressure 250 PSI, Maximum Temperature 150 Degrees Fahrenheit, Height 4.58 Inches, Width 1.58 Inches, Manual Drain

Product Reviews

Save 15%. Sign up for Z-mail.