Pneumatic Oil Filter, 3/4 In. NPT, 140 cfm

WILKERSON| Zoro #: G2332434| Mfr #: M30-06-M00

$236.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Differential Pressure Indicator
Item: Pneumatic Oil Filter
Max. Temp.: 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2332434 Mfr #: M30-06-M00
Includes: Differential Pressure IndicatorItem: Pneumatic Oil Filter
Max. Temp.: 150 Degrees FFilter Rating: 0.5 Microns
Drain Port Size: 3/4"Overall Height: 10.50"
Drain Type: ManualPipe Size: 3/4" NPT
Bowl Material: MetalMax. Flow: 140 cfm
Overall Width: 4.80"Bowl Size: 26 oz.
Size: JumboMax. Pressure: 200 psi
Country of Origin (subject to change): United States

Description

Oil Removal Coalescing Filter, NPT 3/4 Inch, Bowl Size 26.0 Ounces, Bowl Material Metal, Air Flow 140 CFM, Maximum Pressure 200 PSI, Height 10.50 Inches, Width 4.80 Inches, 0.3 Micron, Jumbo 30, 40 and 50 Series, Manual Drain

Reviews