BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pneumatic Oil Filter, 3/4 In. NPT, 140 cfm

WILKERSON| Zoro #: G1215042| Mfr #: M30-06-S00

$214.37 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Differential Pressure Indicator
Item: Pneumatic Oil Filter
Max. Temp.: 125 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1215042 Mfr #: M30-06-S00
Includes: Differential Pressure IndicatorItem: Pneumatic Oil Filter
Max. Temp.: 125 Degrees FFilter Rating: 0.01 Microns
Drain Port Size: 3/4"Overall Height: 10.80"
Drain Type: ManualPipe Size: 3/4" NPT
Bowl Material: Polycarbonate with GuardMax. Flow: 140 cfm
Overall Width: 4.80"Bowl Size: 26 oz.
Size: JumboMax. Pressure: 150 psi
Country of Origin (subject to change): United States

Description

Coalescing Filter, Jumbo Size, Pipe Size 3/4 In. NPT, Max. Flow 140 cfm, 0.5 Micron Filter Rating, Max. Pressure 150 psi, Max. Temp. 125 Degrees F, Bowl Size 26 oz., Bowl Material Polycarbonate with Guard, Overall Height 10.80 In., Overall Width 4.80 In., Manual Drain Type, Drain Port Size 3/4 In., Includes Differential Pressure Indicator

Reviews