STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Pneumatic Oil Filter, 3/4 In. NPT, 30 cfm

WILKERSON| Zoro #: G0760462| Mfr #: M28-06-BK00

$83.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Pneumatic Oil Filter
Max. Temp.: 125 Degrees F
Filter Rating: 0.5 Microns
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0760462 Mfr #: M28-06-BK00
Item: Pneumatic Oil FilterMax. Temp.: 125 Degrees F
Filter Rating: 0.5 MicronsDrain Port Size: 3/4"
Overall Height: 9.30"Drain Type: Manual
Pipe Size: 3/4" NPTBowl Material: Polycarbonate with Guard
Max. Flow: 30 cfmOverall Width: 2.9"
Bowl Size: 6.1 oz.Size: Standard
Max. Pressure: 150 psiCountry of Origin (subject to change): United States

Description

Oil Removal Coalescing Filter, NPT 3/4 Inch, Bowl Size 6.11 Ounces, Bowl Material Polycarbonate, Air Flow 30 CFM, Maximum Pressure 150 PSI, Maximum Temperature 125 Degrees Fahrenheit, Height 9.30 Inches, Width 2.90 Inches, 0.5 Micron, Standard 28 Series, Modular Design, With Bowl Guard

Reviews