Shop Alternate Products
This Product is Discontinued
Wilkerson
Pneumatic Oil Filter, 3/4 In. NPT, 30 cfm (Discontinued)
Mfr # M28-06-BL00
Zoro # G2377471
Free Shipping & Returns
This Product is Discontinued
Key Features
- Filter Rating - Air Treatment 0.5 micron
- Connection Size - Air Treatment 3/4 in NPT
- Max. Incoming Pressure - Air Treatment 150 psi
- Max. Flow - Air Treatment 30 cfm
- Bowl Material - Air Treatment Metal with Sight Gauge