Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pneumatic Oil Filter, 3/8 In. NPT, 29 cfm

WILKERSON| Zoro #: G0366457| Mfr #: M18-03-BK00

$72.71 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Pneumatic Oil Filter
Max. Temp.: 125 Degrees F
Filter Rating: 0.5 Microns
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0366457 Mfr #: M18-03-BK00
Item: Pneumatic Oil FilterMax. Temp.: 125 Degrees F
Filter Rating: 0.5 MicronsDrain Port Size: 3/8"
Overall Height: 7.90"Drain Type: Manual
Pipe Size: 3/8" NPTBowl Material: Polycarbonate with Guard
Max. Flow: 29 cfmOverall Width: 2.36"
Bowl Size: 4.1 oz.Size: Compact
Max. Pressure: 150 psiCountry of Origin (subject to change): United States

Description

Coalescing Filter, Compact Oil Removal, 3/8 NPT, Bowl Size 4.09 Ounces, Polycarbonate with Guard, Air Flow 18 CFM, Maximum Pressure 150 PSI, Maximum Temperature 125 Degrees Fahrenheit, Height 8.20 Inches, Width 2.36 Inches, 0.5 Micron, Modular Design

Reviews