BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Separator, Condensate

WILKERSON| Zoro #: G0313503| Mfr #: WSA-08-FM0

$242.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dia.: 4.625NPT Size: 1"Auto Drain Stock Number: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0313503 Mfr #: WSA-08-FM0
Dia.: 4.625NPT Size: 1"
Auto Drain Stock Number: IncludedMax. Pressure (PSI): 200
Max. Temp.: 150Housing: Cast Zinc
Float Type: Automatic Internal DrainDifferential Pressure (PSI): 1
Item: Pneumatic Condensate SeparatorMax. Flow (CFM): 120
Max. Flow CFM @ 100 PSI: 120Height (In.): 10
Country of Origin (subject to change): United States

Description

Pneumatic Condensate Separator, NPT Size 1 In., Max. Flow (CFM) 120, Max. Flow CFM @ 100 PSI 120, Max. Pressure (PSI) 200, Max. Temp. 150, Differential Pressure (PSI) 1, Height (In.) 10, 4.625 Dia., Float Type Automatic Internal Drain, Housing Cast Zinc, Auto Drain Stock Number Included

Reviews