Valve, Lockout, 1/2 In

WILKERSON |Zoro #: G1409335|Mfr #: V18-04-0000

$36.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1409335 Mfr #: V18-04-0000
Standards: OSHAMax. Temp. (F): 150
Item: Pneumatic Lockout ValveColor: Orange
Max. Pressure (PSI): 150Type: Modular
Width (In.): 3.19Max. Flow (CFM): 272
Height (In.): 3.16NPT (In.): 1/2
Country of Origin (subject to change): China

Product Description

Lockout Valve, NPT 1/2 Inch, Maximum Flow 272 CFM, Maximum Pressure 150 PSI, Height 3.16 Inches, Width 3.19 Inches, Maximum Temperature 150 Degrees Fahrenheit, OSHA Compliant, Compact 18 Series

Product Reviews

Save 15% when you sign up for Z-mail.