20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Reduced Pressure Zone Backflow Preventer

WILKINS| Zoro #: G0504612| Mfr #: 38-975XL

$288.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0504612 Mfr #: 38-975XL
Series: Wilkins 975XLMax. Temp.: 180 Degrees F
Max. Pressure: 175 psiConnection: FNPT X FNPT
Body Material: BronzeItem: Reduced Pressure Zone Backflow Preventer
Standards: ASSE 1013, Foundation for Cross Section Control and Hydraulic Reaeearch At USCTemp. Range: 33 Degrees to 180 Degrees F
Length: 9-1/2"Compliance: IAPMO, CSA
Width: 4-1/4"Size: 3/8"
Country of Origin (subject to change): United States

Product Description

Backflow Preventer, Reduced Pressure Principle, Size 3/8 In, FNPT X FNPT Connection, Material of Construction Bronze, Temp. Range 33-180 F, Max. Temp. 180 F, Max. Pressure 175 PSI, Width 4 1/4 In., Length 9 1/2 In., Standards ASSE 1013, Compliance IAPMO, CSA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.