Williams
1" Dr, 2-13/16" Size, SAE Impact Socket, 6 Pts, Sub-Category: Williams
- Zoro #: G6538065
- Mfr #: 17-690
Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $381.22
Williams #17-690 Specifications
- Zoro #: G6538065
- Mfr #: 17-690
- Drive Size: 1"
- Socket Type: Impact Deep
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 5-1/8"
- Size: 2-13/16"
- Finish: Black Industrial
- Includes: Not Applicable
- Sub-Category: Williams
- Category Type: Impact Socket
- Item: Impact Socket
- Country of Origin (subject to change): United States
Description
Deep Impact Socket,1 In. D,6Pt 2-13/16 In.