Williams
1/2" Drive, 5/8" SAE Socket, 8 Points
- Zoro #: G7640547
- Mfr #: ST-820-TH
Key Features
- Drive Size: 1/2"
- Socket Type: Standard
- SAE or Metric: SAE
- Number of Points: 8
- Overall Length: 1-1/2"
- Size: 5/8"
- Finish: High Polished Chrome
- Item: Williams Socket
$26.07
Subtotal: $26.07
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
Description
Standard Socket,8pt.,5/8,1/2 In. Dr.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Williams #ST-820-TH
Explore more
- WILLIAMS 3/4" Drive, 15/16" SAE Socket, 12 Points H-1230
- WILLIAMS 3/4" Drive, 22mm Metric Socket, 6 Points 33722
- WILLIAMS 1/2" Drive, 1-7/16" SAE Socket, 12 Points ST-1246
- WILLIAMS 1/2" Drive, 7/16" SAE Socket, 12 Points 32414-TH
- WILLIAMS 1/2" Drive, 1-7/16" SAE Socket, 12 Points 32246-TH
- WILLIAMS 1/4" Drive, 5.5mm Metric Socket, 6 Points MMD-605.5
- WILLIAMS Turbosocket, 1/2" D, 18mm TS51709
- WILLIAMS 3/8" Drive, 13/16" SAE Socket, 12 Points B-1226
- WILLIAMS 3/8" Drive, 5/8" SAE Socket, 12 Points B-1220
- STANDARD IGNITION Multi-Function Socket, Hp3875 HP3875
- DEWALT 38DR 18mm Deep Socket DWMT74510OSP
- Williams Sockets & Ratchets