Williams
1/2" Drive, 9mm Metric Socket, 12 Points
- Zoro #: G7083898
- Mfr #: 32609
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/2"
- Socket Type: Shallow
- SAE or Metric: Metric
- Number of Points: 12
- Overall Length: 1-1/2"
- Size: 9mm
- Finish: High Polished Chrome
- Includes: Not Applicable
$5.58
Must order in multiples of 2
Subtotal: $11.16
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WILLIAMS 3/8" Drive, 7/16" SAE Socket, 12 Points 31414-TH
- WILLIAMS 1/4" Drive, 1/2" SAE Socket, 6 Points M-616
- WILLIAMS 1/2" Drive, 7/8" SAE Socket, 12 Points SD-1228
- WILLIAMS 3/8" Drive, 12mm Metric Socket, 6 Points 31532
- WILLIAMS 3/4" Drive, 32mm Metric Socket, 12 Points HM-1232
- WILLIAMS 1/2" Drive, 7/16" SAE Socket, 12 Points ST-1214
- WILLIAMS Turbosocket, 1/2" D, 18mm TS51709
- WILLIAMS 1/4" Drive, 9mm Metric Socket, 12 Points 30809
- WILLIAMS 1/2" Drive, 15/16" SAE Socket, 8 Points ST-830-TH
- CRAFTSMAN Sockets, 3/8" Drive 9/32" Flathead Screw CMMT42652
- WESTWARD 3/8 in Drive, 17mm Triple Square Metric Socket, 12 Points 53YT25
- Williams Sockets