Shop All Impact Sockets
Williams
1/2" Drive Impact Socket Black Industrial
Mfr # 14M-611
Zoro # G6535965
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3-1/2"
- Category Type Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 14M-611
- Zoro # G6535965
- UPC # 662459253811
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3-1/2" |
Size | 11mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Black Industrial |
Socket Type | Impact Deep |
Sub-Category | Williams |
Tether Ready | No |
Description
Deep Impact Socket,1/2 In.D,6Pt,11mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Nutsetter, 1/4 Mag Nutsetter x 10 (1250MN416)
- BESSEY Spindle Service Part, 7200 (3100401)
- BESSEY Sliding Arm Locking Clamp, 11", 4-1/2"Cap. (SG5-DR)
- EXCEL BLADES #24 Deburring Blades, 5PK (20024IND)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37446)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-619)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-618)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36308)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32823)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-648)
- PROTO 1/2 in Drive Flex Impact Socket 5/8 in Size 6 pt Deep Depth, Black Oxide (J75277P)
- Williams Impact Sockets