Williams
1/2" Drive Impact Socket Black Industrial
Mfr # 14M-619
Zoro # G6535895
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Impact Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 14M-619
- Zoro # G6535895
- UPC # 662459253897
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3-1/2" |
Size | 19mm |
Details
Socket Type | Impact Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Item | Impact Socket |
Finish | Black Industrial |
Category Type | Impact Socket |
Sub-Category | Williams |
Tether Ready | No |
Description
Deep Impact Socket,1/2 In.D,6Pt,19mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 3/8" (49-66-4505)
- EAZYPOWER Titanium Drill Bit, 9/64", 135SP, M2 HSS (87075)
- DYNAMIC 1/2" Drive Metric Magnetic, 19 Socket Organizer (D029005)
- EKLIND SAE Plain Hex Key, 3/16" Tip Size, 9 in Long, 4 in Short (51912)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-611)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-610)
- WILLIAMS 3/8" Drive Impact Socket High Polished Chrome (36224)
- WILLIAMS Impact Socket, Deep, 3/8" Drive, 6 Pt., 8mm (12M-608)
- WILLIAMS Socket, 2 7/8 Inch OAL, Deep Impact, 3/8 Inch Dr, 24 MM Size (JHW12M-624)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-652)
- TEKTON 1/2 Inch Drive x 5/8 Inch 12-Point Impact Socket (SID22216)
- Williams Sockets & Ratchets