Williams
1/2" Drive Shallow Socket Set
- Zoro #: G7631045
- Mfr #: MSS-24RC
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/2"
- Finish: High Polished Chrome
- SAE or Metric: Metric
- Includes: (14) 1/2" Drive Shallow Sockets of 1-1/2" Length: 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm; (1) 1/2" Drive Shallow Socket of 1-17/32" Length: 24mm; (1) 1/2" Drive Shallow Socket of 1-9/16" Length: 25mm; (1) 1/2" Drive Shallow Socket of 1-5/8" Length: 26mm; (1) 1/2" Drive Shallow Socket of 1-23/32" Length: 27mm; (3) 1/2" Drive Shallow Sockets of 1-3/4" Length: 28mm,29mm,30mm; (1) 1/2" Drive Shallow Socket of 1-7/8" Length: 32mm; (1) 1/2" Drive Shallow Socket of 2-1/16" Length: 34mm; (1) 1/2" Drive Shallow Socket of 2-1/16" Length: 36mm
- Socket Type: Shallow
- Sub-Category: Williams
- Size: 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm,25mm,26mm,27mm,28mm,29mm,30mm,32mm,34mm,36mm
- Overall Length: Various
$247.99
Subtotal: $247.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WILLIAMS 3/8" Drive Socket Set WSB-12HF
- WILLIAMS 1/2" Drive Socket Set MSS-22F
- WILLIAMS 3/8" Drive Socket Set, 13 pcs WSB-13HRC
- WILLIAMS 3/8" Drive Socket and Drive Tool Set, SAE, Metric, 29 pcs WSMB-29F
- WILLIAMS 1/4" Drive Socket Set WSM-11HRC
- WILLIAMS Williams Socket and Tool Set, 1/2" D, 12Pt, 33pcs., System of Measurement: Inch MSS-33FTB
- WILLIAMS 1/4" Drive Socket Set WSM-22FTB
- WILLIAMS 3/8" Drive Socket Set WSB-13RC
- WILLIAMS 1" Drive Socket Set WSX-17
- WESTWARD 1/4 in, 3/8 in, 1/2 in Drive Socket Wrench Set, Metric, SAE, 128 pcs 33HD78
- STAHLWILLE TOOLS Sockets i.TCS inlay No.TCS 50TX/54TX/17 1/3-tray17-pcs. 96838763
- Williams Socket Sets