Williams
1/4" Drive, 7/16" SAE Socket, 12 Points
- Zoro #: G7634728
- Mfr #: 30414-TH
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/4"
- Socket Type: Deep
- SAE or Metric: SAE
- Number of Points: 12
- Overall Length: 1-31/32"
- Size: 7/16"
- Finish: High Polished Chrome
- Item: Deep Socket
$23.87
Subtotal: $23.87
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Williams #30414-TH Specifications
- Zoro #: G7634728
- Mfr #: 30414-TH
- UPC #: 662459361660
- Drive Size: 1/4"
- Socket Type: Deep
- SAE or Metric: SAE
- Number of Points: 12
- Overall Length: 1-31/32"
- Size: 7/16"
- Finish: High Polished Chrome
- Item: Deep Socket
- Sub-Category: Williams
- Country of Origin (subject to change): Taiwan, Province of China
Description
Deep Socket,12 pt.,7/16,1/4 In. Dr.
Reviews of Williams #30414-TH
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WILLIAMS 3/8" Drive, 13mm Metric Socket, 12 Points 31813
- WILLIAMS 1/4" Drive, 1/2" SAE Socket, 6 Points MD-616
- WILLIAMS 1/4" Drive, 4mm Metric Socket, 12 Points JHW30604A
- WILLIAMS 3/4" Drive, 24mm Metric Socket, 12 Points HM-1224
- WILLIAMS 1/2" Drive, 26mm Metric Socket, 6 Points 32526
- WILLIAMS 1/4" Drive, 5mm Metric Socket, 6 Points MM-605
- WILLIAMS 1/2" Drive, 3/4" SAE Socket, 8 Points ST-824-TH
- WILLIAMS 3/4" Drive, 23mm Metric Socket, 12 Points HM-1223
- WILLIAMS 1/2" Drive, 5/8" SAE Socket, 8 Points ST-820-TH
- KO-KEN TOOLS Socket 24mm Nut Grip 31mm 3/8 Sq. Drive 3450M-24
- STANLEYNSUMER TOOLS 38DR 19mm Deep Socket DWMT94961OSP
- Williams Sockets & Ratchets