Williams
3/4" Drive, 1-1/8" SAE Socket, 12 Points
Mfr # H-1236
Zoro # G6528131
product price: $21.49
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Shallow
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
Dimensions
Drive Size | 3/4" |
Overall Length | 2-3/16" |
Size | 1-1/8" |
Details
Socket Type | Shallow |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | High Polished Chrome |
Item | Williams Socket |
Sub-Category | Williams |
Description
Standard Socket,3/4 In.D,12Pt,1-1/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Cut-Off Blade, 3.38 L, 0.063 W, 0.75 In H (73310162950)
- GEDORE Torque Wrench, 7-1/3 in. L, 30 Teeth, Steel (762-10)
- WILTON Sledge Hammer, 10 lb., 38 In, Rubber/Steel (21036)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C57632)
- WILLIAMS 3/8" Drive, 15mm Metric Socket, 6 Points (BM-615)
- WILLIAMS 3/8" Drive, 15/16" SAE Socket, 6 Points (B-630)
- WILLIAMS 1/2" Drive, 1/2" SAE Socket, 6 Points (SD-616)
- WILLIAMS 1/4in. Dr Std Socket 6-Pt 7/32in. (M-607)
- WILLIAMS 3/8" Drive, 20mm Metric Socket, 6 Points (BMD-620)
- WILLIAMS 1" Drive, 1-3/8" SAE Socket, 12 Points (X-1244)
- STEELMAN 12-Spline 11/16" Locking Lug Nut Socket (78550)
- DEFENSEGUARD 1913 Locknut Axle Socket 3-7/8 8 Point (DE67871)