Williams
3/4" Drive, 36mm Metric Socket, 12 Points
- Zoro #: G6527860
- Mfr #: HM-1236
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 3/4"
- Socket Type: Shallow
- SAE or Metric: Metric
- Number of Points: 12
- Overall Length: 2-5/16"
- Size: 36mm
- Finish: High Polished Chrome
- Includes: Not Applicable
$32.09
Subtotal: $32.09
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WILLIAMS 3/8" Drive, 5/16" SAE Socket, 12 Points BD-1230
- WILLIAMS 1/2" Drive, 30mm Metric Socket, 12 Points 32830-TH
- WILLIAMS 1/2" Drive, 9/16" SAE Socket, 8 Points ST-818-TH
- WILLIAMS 3/8" Drive, 8mm Metric Socket, 6 Points BMD-608
- WILLIAMS 3/4" Drive, 1-13/16" SAE Socket, 12 Points H-1258
- WILLIAMS 1/2" Drive, 3/4" SAE Socket, 8 Points ST-824
- WILLIAMS 3/8" Drive, T30 SAE Socket 35184
- WILLIAMS 1/2" Drive, 28mm Metric Socket, 12 Points STM-1228
- WILLIAMS 3/8" Drive, 12mm Metric Socket, 6 Points BM-612
- KO-KEN Socket 19mm Surface 30mm 3/8 Sq. Drive 3410M-19
- CAPRI TOOLS 1/4 in Drive 7/32 in 12-Point SAE Deep Socket CP16179
- Williams Sockets & Ratchets