Williams
3/4" Drive Impact Socket Black Industrial
Mfr # 6-618A
Zoro # G6528317
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4"
- Size 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 6-618A
- Zoro # G6528317
- UPC # 662459661821
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 4" |
Size | 9/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Black Industrial |
Socket Type | Shallow Impact |
Sub-Category | Williams |
Description
Impact Socket,3/4 In. D,6Pt,9/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 3/4-12 (TMI495-12HA)
- RIDGID RIDGID® 14238 44" S42 Heavy Duty Bolt Cutter (14238)
- TEKTON 23 mm Combination Wrench (18294)
- KNIPEX 3/4" Open-End Wrench (98 00 3/4)
- WILLIAMS 3/8" Drive Impact Socket High Polished Chrome (36224)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-688)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14-644)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32448)
- WILLIAMS Socket, 3 1/2 Inch OAL, Deep Impact, 1/2 Inch Dr, 36 MM Size (JHW14M-636)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-640)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2138D)
- Williams Sockets & Ratchets