Williams

3/4" Drive Impact Socket Set

Hover or click to zoom Tap to zoom
Key Features
  • Drive Size: 3/4"
  • Finish: Black Industrial
  • SAE or Metric: SAE
  • Includes: (3) 3/4" Drive Shallow Impact Sockets of 2" Length; 5/8",11/16",3/4"; (6) 3/4" Drive Shallow Impact Sockets of 2-1/16" Length: 13/16",7/8",15/16",1",1-1/16",1-1/8"
  • Size: 5/8",11/16",3/4",13/16",7/8",15/16",1",1-1/16",1-1/8"
  • Socket Type: Shallow Impact
  • Sub-Category: Williams
  • Overall Length: Various
See all product information
$145.99
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents