Williams
3/8" Drive, 9/16" SAE Socket, 6 Points
Mfr # 31618BT
Zoro # G7123691
product price: $4.19
/eaSold in multiples of 2 for $8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Bolt Thru
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 1-7/16" |
Size | 9/16" |
Details
Socket Type | Bolt Thru |
SAE or Metric | SAE |
Number of Points | 6 |
Item | Williams Socket |
Sub-Category | Williams |
Description
Bolt Thru Socket,3/8 In. D,6Pt,9/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Carbon Steel Pipe Trowel - 12" x 3" with Comfort Wave Handle (67-257)
- DEWALT SDS Plus Rebar Cutters (DWA54120)
- HOUGEN 2-1/4 in. Sheet Metal Holcutter (14268)
- KLEIN TOOLS Folding Tool, 18-Inch (86532)
- WILLIAMS 1/2" Drive, 5/8" SAE Socket, 8 Points (ST-820)
- WILLIAMS 1/2" Drive, 51/64" SAE Socket, 5 Points (SB-526)
- WILLIAMS 1/2" Drive, 12mm Metric Socket, 6 Points (32512)
- WILLIAMS 3/8" Drive, 9/16" SAE Socket, 8 Points (BD-818)
- WILLIAMS 1/2" Drive, 3/4" SAE Socket, 6 Points (ST-624)
- WILLIAMS 3/8" Drive, 3/8" SAE Socket, 12 Points (BD-1212)
- KLEIN TOOLS 1/2" Drive, Impact Rated 6 Points (66062)
- PROTO 1 in Drive, 46mm 12 pt Metric Socket, 12 Points (J5746MT)