Williams
3/8" Drive Impact Socket Black Industrial
Mfr # 35314
Zoro # G6525447
Sold in multiples of 2 for $6.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1-1/8"
- Size 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 35314
- Zoro # G6525447
- UPC # 662459341167
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1-1/8" |
Size | 7/16" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Item | Impact Socket |
Finish | Black Industrial |
Socket Type | Shallow Impact |
Sub-Category | Williams |
Category Type | Impact Socket |
Tether Ready | No |
Description
Impact Socket,3/8 In. D,7/16 12Pt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Long, Nose, 4-3/4", Serrated, w/Cutter (10315)
- LENOX 6" L x Wood Cutting Reciprocating Saw Blade (121016W6R)
- GREENLEE Stud Punch, Plumber's (713)
- BON TOOL Bon 82-576 30" Blue Mule Placer Head Only (82-576)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-646)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-648)
- WILLIAMS 3/8" Drive Impact Socket High Polished Chrome (36224)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (38232)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12-612)
- WILLIAMS Socket, 1 1/8 Inch OAL, Shallow Impact, 17 MM Size (JHW36617)
- DYNAMIC 1" Drive Standard Socket, Black Phosphate (D025396)
- Williams Impact Sockets