Williams
3/8" Drive Impact Socket Black Industrial
Mfr # 36428
Zoro # G6523907
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Number of Points 12
- Overall Length 2-1/2"
- Sub-Category Williams
- Category Type Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 36428
- Zoro # G6523907
- UPC # 662459341358
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/2" |
Size | 7/8" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Item | Impact Socket |
Sub-Category | Williams |
Category Type | Impact Socket |
Finish | Black Industrial |
Socket Type | Impact Deep |
Description
Deep Impact Socket,3/8 In. D 7/8 In.,12Pt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Fatmax Tape Measure 25' (FMHT36325S)
- SUPER TOOL Chucking Reamer, 0.5020 In., 6 Fl, Carb Tip (56555020)
- KESON 100 ft L Measuring Tape Blade Refill for OTR Series Case, 1/2 in W, ft/in/100ths (RF-10-100)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces Porter Cable 802173, PK 2 (R03)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (35414)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36410)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36416)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-610)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-684)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32721)
- SUNEX 1/2" Drive Impact Socket 12 (216Z)
- Williams Sockets & Ratchets