Williams
3/8" Drive Impact Socket Set
- Zoro #: G6525386
- Mfr #: WS-2-13
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 3/8"
- Finish: High Polished Chrome
- SAE or Metric: SAE
- Includes: (3) 3/8" Drive Shallow Impact Sockets of 1-1/32" Length: 1/4",5/16",3/8"; (2) 3/8" Drive Shallow Impact Sockets of 1-1/16" Length: 7/6",1/2"; (1) 3/8" Drive Shallow Impact Socket of 1-3/32" Length: 9/16"; (1) 3/8" Drive Shallow Impact Socket of 1-1/8" Length: 5/8"; (1) 3/8" Drive Shallow Impact Socket of 1-5/32" Length: 11/16"; (1) 3/8" Drive Shallow Impact Socket of 1-3/16" Length: 3/4"; (1) 3/8" Drive Shallow Impact Socket of 1-1/4" Length: 13/16"; (1) 3/8" Drive Shallow Impact Socket of 1-9/32" Length: 7/8"; (2) 3/8" Drive Shallow Impact Sockes of 1-5/16" Length: 15/16",1"
- Item: Impact Socket Set,3/8" D,13pcs.
- Sub-Category: Williams
- Socket Type: Shallow Impact
- Size: 1/4",5/16",3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1"
$76.24
Subtotal: $76.24
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WILLIAMS Deep Impact Socket Set, 1/2"D, 6Pt, 24pcs. MS-14-24RC
- WILLIAMS 3/8" Drive Impact Socket Set WS-2-8
- WILLIAMS 1/2" Drive Impact Socket Set MS-4-12HRC
- WILLIAMS 3/4" Drive Impact Socket Set 38926
- WILLIAMS 1/2" Drive Impact Socket Set WS-4-11RC
- WILLIAMS 3/8" Drive Impact Socket Set 36924
- GEARWRENCH 1/2" Dr Impact Deep Extract Socket Set 21mm 86075
- SUNEX SKT SET IMP MASTER MET 43PC 1/2" DR SU2569
- TEKTON 3/8 in. Drive 6-pt. Impact Socket Set, 19-pc. (6-24 mm) - Case SID91302
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 23-Piece (10-32 mm) SID92330
- WILLIAMS 3/8" Drive Impact Socket Set 36922
- Williams Sockets & Ratchets