Williams
Aviation Snip, Straight, 9-13/16"
- Zoro #: G7032405
- Mfr #: 28205
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Cutting Action: Straight
- Overall Length: 9-13/16"
- Length: Blade: 1-1/2"
- Features: Color-Coded Handles Help Quickly Identify the Cutting Direction, Bi-Mold Handles Provide Comfortable Grip, Reduces Hand Fatigue, Meet ANSI and DIN Standards
- Handle Style: Bi-Mold Comfort Grip
- Item: Aviation Snip
- Sub-Category: Williams
$15.87
Subtotal: $15.87
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Williams #28205 Specifications
- Zoro #: G7032405
- Mfr #: 28205
- UPC #: 662459282057
- Cutting Action: Straight
- Overall Length: 9-13/16"
- Length: Blade: 1-1/2"
- Features: Color-Coded Handles Help Quickly Identify the Cutting Direction, Bi-Mold Handles Provide Comfortable Grip, Reduces Hand Fatigue, Meet ANSI and DIN Standards
- Handle Style: Bi-Mold Comfort Grip
- Item: Aviation Snip
- Sub-Category: Williams
- Country of Origin (subject to change): Taiwan, Province of China
Description
Aviation Snips,Straight Cut
Reviews of Williams #28205
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WILLIAMS Tin Snips, Straight, 7" 28301
- WILLIAMS Aviation Snip, Left, 9-3/4" 28201-TH
- WILLIAMS Williams Bulldog/Notch Snips 28211
- WILLIAMS Aviation Snips Set, Left, Right, Straight, 9-3/4", 9-3/4", 9-13/16" 28251
- WILLIAMS Offset Aviation Snips Set, Left, Right, Straight, 9-1/4", 9-1/4" 28253
- WILLIAMS Aviation Snip, Straight, 9-13/16" 28205-TH
- MALCO Hand Notcher, 30 Degrees V-Notch, 8 in, Steel N1R
- WESTWARD Metal Cutting Snip, Left, 9 3/4 in, Steel 1UG18
- MALCO MC12N 12 in. Aluminum Combination Snip MC12N
- IRWIN SNIPS 304 EXTRACUT 304 11-3/4" / 298 PE21304
- INTEGRA MILTEX Marshalltown Trowel Co. 14661 FB661 Mixing Paddle 24 Inch Long W/5 Inch Blades 56200
- Williams Knives, Cutters & Snips