Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Floor Heater, Top, LP, 60000BtuH

  • Zoro #: G2199989
  • Mfr #: 6005621A
$1,553.80
  • Width: 42 in
  • Includes: Venting
  • BtuH Output: 42,000
See full product details
This item ships free.

Williams Comfort Products #6005621A Specifications

  • Zoro #: G2199989
  • Mfr #: 6005621A
Width: 42 in Includes: Venting
BtuH Output: 42,000 Floor Opening: 24-1/4 in x 42-3/8 in
Vent: 4 in Grille Size: 42 in x 24 in
Standards: CSA Depth: 24 in
Vent Type: Top Vent Manufacturers Warranty Length: 10 yr. Combustion Chamber, 1 yr. All Other Parts
Gas Type: LP BtuH Input: 60,000
Height: 28 1/2 in Item: Gas Drop-In Floor Heater
Floor to Center of Vent: 18 in Ignition Type: Matchless Piezo
Thermostat Included: No Venting: Vented
Rough-In Length: 42 3/8 in Installation Location: In-Floor
Overall Width: 42 in Heating Capacity Input: 60,000 BtuH
Fuel Type: Propane Grille Length: 42 in
Features: Easy Installation, Natural and Propane Models, Long-life and Quiet Heavy-Duty Burner, Resettable Vent-Limit Safety Switch Heating Capacity Output: 42,000 BtuH
Vent Diameter: 4 in Connection Size: 1/2 in
Overall Depth: 24 in Overall Height: 28 1/2 in
Heating Area: 1,400 sq ft Rough-In Width: 24 1/4 in
Product Type: In-Floor Vented Gas Heater Rough-In Dimensions - L x W x D: 42 3/8 in x 24 1/4 in x 28 in
Rough-In Depth: 28 in Vent Shape: Pipe
Overall Length: 42 in Grille Width: 24 in
Heating Method: Thermostat Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Product Type In-Floor Vented Gas Heater, Fuel Type Propane, Heating Capacity Input 60,000 BtuH, Heating Capacity Output 42,000 BtuH, Thermostat Included No, Vent Diameter 4 in, Overall Height 28 1/2 in, Overall Length 42 in, Overall Depth 24 in, Rough-In Length 42 3/8 in, Rough-In Width 24 1/4 in, Rough-In Depth 28 in, Connection Size 1/2 in, Floor to Center of Vent 18 in, Grille Length 42 in, Grille Width 24 in, Heating Area 1,400 sq ft, Heating Method Thermostat, Ignition Type Matchless Piezo

Reviews of Williams Comfort Products #6005621A