Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Floor Heater, Top, NG, 45000BtuH

  • Zoro #: G9612723
  • Mfr #: 4505622A
$1,510.11 7% off
$1,400.50
  • Floor Opening: 24-1/4 in x 32-3/8 in
  • Vent Type: Top Vent
  • Vent: 4 in
See full product details
This item ships free.

Williams Comfort Products #4505622A Specifications

  • Zoro #: G9612723
  • Mfr #: 4505622A
Floor Opening: 24-1/4 in x 32-3/8 in Vent Type: Top Vent
Vent: 4 in Gas Type: NG
Standards: CSA Grille Size: 32 in x 24 in
Manufacturers Warranty Length: 10 yr. Combustion Chamber, 1 yr. All Other Parts BtuH Output: 31,500
Depth: 24 in Includes: Thermostat, Venting
Width: 32 in Height: 28 1/2 in
Item: Gas Drop-In Floor Heater BtuH Input: 45,000
Ignition Type: Matchless Piezo Floor to Center of Vent: 18 in
Venting: Vented Overall Length: 32 in
Rough-In Width: 24 1/4 in Vent Shape: Pipe
Heating Capacity Input: 45,000 BtuH Heating Area: 1,000 sq ft
Connection Size: 1/2 in Overall Width: 32 in
Features: Easy Installation, Natural and Propane Models, Long-life and Quiet Heavy-Duty Burner, Resettable Vent-Limit Safety Switch Overall Depth: 24 in
Overall Height: 28 1/2 in Grille Width: 24 in
Rough-In Length: 32 3/8 in Rough-In Dimensions - L x W x D: 32 3/8 in x 24 1/4 in x 28 in
Heating Capacity Output: 31,000 BtuH Installation Location: In-Floor
Vent Diameter: 4 in Grille Length: 32 in
Heating Method: Thermostat Product Type: In-Floor Vented Gas Heater
Thermostat Included: No Rough-In Depth: 28 in
Fuel Type: Natural Gas Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Product Type In-Floor Vented Gas Heater, Fuel Type Natural Gas, Heating Capacity Input 45,000 BtuH, Heating Capacity Output 31,000 BtuH, Thermostat Included No, Vent Diameter 4 in, Overall Height 28 1/2 in, Overall Length 32 in, Overall Depth 24 in, Rough-In Length 32 3/8 in, Rough-In Width 24 1/4 in, Rough-In Depth 28 in, Connection Size 1/2 in, Floor to Center of Vent 18 in, Grille Length 32 in, Grille Width 24 in, Heating Area 1,000 sq ft, Heating Method Thermostat

Reviews of Williams Comfort Products #4505622A