Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Floor Heater, Top, NG, 60000BtuH

  • Zoro #: G2199998
  • Mfr #: 6005622A
$1,553.80
  • Standards: CSA
  • Vent: 4 in
  • Depth: 24 in
See full product details
This item ships free.

Williams Comfort Products #6005622A Specifications

  • Zoro #: G2199998
  • Mfr #: 6005622A
Standards: CSA Vent: 4 in
Depth: 24 in Gas Type: NG
BtuH Output: 42,000 Manufacturers Warranty Length: 10 yr. Combustion Chamber, 1 yr. All Other Parts
Vent Type: Top Vent Height: 28 1/2 in
BtuH Input: 60,000 Floor Opening: 24-1/4 in x 42-3/8 in
Width: 42 in Includes: Thermostat, Venting
Grille Size: 42 in x 24 in Item: Gas Drop-In Floor Heater
Ignition Type: Matchless Piezo Floor to Center of Vent: 18 in
Installation Location: In-Floor Grille Length: 42 in
Rough-In Dimensions - L x W x D: 42 3/8 in x 24 1/4 in x 28 in Overall Depth: 24 in
Heating Capacity Input: 60,000 BtuH Rough-In Width: 24 1/4 in
Overall Length: 42 in Thermostat Included: No
Rough-In Length: 42 3/8 in Heating Area: 1,400 sq ft
Product Type: In-Floor Vented Gas Heater Venting: Vented
Overall Height: 28 1/2 in Features: Easy Installation, Natural and Propane Models, Long-life and Quiet Heavy-Duty Burner, Resettable Vent-Limit Safety Switch
Fuel Type: Natural Gas Heating Capacity Output: 42,000 BtuH
Overall Width: 42 in Vent Diameter: 4 in
Connection Size: 1/2 in Heating Method: Thermostat
Grille Width: 24 in Rough-In Depth: 28 in
Vent Shape: Pipe Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Product Type In-Floor Vented Gas Heater, Fuel Type Natural Gas, Heating Capacity Input 60,000 BtuH, Heating Capacity Output 42,000 BtuH, Thermostat Included No, Vent Diameter 4 in, Overall Height 28 1/2 in, Overall Length 42 in, Overall Depth 24 in, Rough-In Length 42 3/8 in, Rough-In Width 24 1/4 in, Rough-In Depth 28 in, Connection Size 1/2 in, Floor to Center of Vent 18 in, Grille Length 42 in, Grille Width 24 in, Heating Area 1,400 sq ft, Heating Method Thermostat

Reviews of Williams Comfort Products #6005622A