Skip to Main Content
customer-service Help
Williams Comfort Products

Gas Drop-In Floor Heater, Propane, Top Vent Vent Type, Thermostat

Williams Comfort Products Gas Drop-In Floor Heater,  Propane,  Top Vent Vent Type,  Thermostat 4505621A
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,460.70
  • Item: Gas Drop-In Floor Heater
  • Gas Type: LP
  • BtuH Input: 45,000
See full product details
This item ships free.
Total: $1,460.70

Williams Comfort Products #4505621A Specifications

  • Item: Gas Drop-In Floor Heater
  • Gas Type: LP
  • BtuH Input: 45,000
  • BtuH Output: 31,500
  • Ignition Type: Matchless Piezo
  • Height: 28 1/2 in
  • Width: 32 in
  • Grille Size: 32 in x 24 in
  • Floor Opening: 24-1/4 in x 32-3/8 in
  • Vent: 4 in
  • Manufacturers Warranty Length: 10 yr. Combustion Chamber, 1 yr. All Other Parts
  • Depth: 24 in
  • Includes: Thermostat, Venting
  • Standards: CSA
  • Vent Type: Top Vent
  • Floor to Center of Vent: 18 in
  • Heating Capacity Input: 45,000 BtuH
  • Heating Method: Thermostat
  • Vent Diameter: 4 in
  • Features: Easy Installation, Natural and Propane Models, Long-life and Quiet Heavy-Duty Burner, Resettable Vent-Limit Safety Switch
  • Rough-In Length: 32 3/8 in
  • Overall Height: 28 1/2 in
  • Overall Length: 32 in
  • Vent Shape: Pipe
  • Grille Length: 32 in
  • Product Type: In-Floor Vented Gas Heater
  • Rough-In Width: 24 1/4 in
  • Heating Capacity Output: 31,000 BtuH
  • Connection Size: 1/2 in
  • Rough-In Dimensions - L x W x D: 32 3/8 in x 24 1/4 in x 25 in
  • Installation Location: In-Floor
  • Overall Depth: 24 in
  • Overall Width: 32 in
  • Heating Area: 1,000 sq ft
  • Grille Width: 24 in
  • Rough-In Depth: 25 in
  • Thermostat Included: No
  • Venting: Vented
  • Fuel Type: Propane
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Product Type In-Floor Vented Gas Heater, Fuel Type Propane, Heating Capacity Input 45,000 BtuH, Heating Capacity Output 31,000 BtuH, Thermostat Included No, Vent Diameter 4 in, Overall Height 28 1/2 in, Overall Length 32 in, Overall Depth 24 in, Rough-In Length 32 3/8 in, Rough-In Width 24 1/4 in, Rough-In Depth 25 in, Connection Size 1/2 in, Floor to Center of Vent 18 in, Grille Length 32 in, Grille Width 24 in, Heating Area 1,000 sq ft, Heating Method Thermostat, Ignition Type Matchless Piezo

Reviews of Williams Comfort Products #4505621A