Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Gas Wall Furnace, Direct, LP, 14000BtuH

  • Zoro #: G9612933
  • Mfr #: 1403821
$742.36
  • Width: 18 in
  • Gas Connection: 1/2 in NPT
  • Depth: 7 1/8 in
See full product details
This item ships free.

Williams Comfort Products #1403821 Specifications

  • Zoro #: G9612933
  • Mfr #: 1403821
Width: 18 in Gas Connection: 1/2 in NPT
Depth: 7 1/8 in Vent: 4 in
Built-In Features: Contemporary Number of Speeds: 0
Gas Type: LP Item: Surface-Mount Gas Wall Heater
Ignition Type: Matchless Piezo Wall Opening Width: 9 1/4 in
Height: 26 3/4 in Heater Type: Direct Vent
BtuH Input: 14,000 Standards: CSA
Vent Type: Direct Vent BtuH Output: 10,200
Includes: Venting Manufacturers Warranty Length: 10 yr. Combustion Chamber, 1 yr. All Other Parts
Heater Voltage: 450 mV Wall Type: Single
Overall Height: 26 3/4 in Features: Contemporary
Overall Width: 18 in Venting: Vented
Housing Finish: Powder Paint Housing Color: White
Heating Capacity Output: 9,800 BtuH Overall Depth: 18 in
Minimum Cylinder Size: 100 lb Housing Material: Steel
Heating Capacity Input: 14,000 BtuH Mounting Location: Wall
Heating Method: Gravity Convection Ignition Power Source: Manual
Fuel Type: Propane Overall Dimensions - H x W x D: 26 3/4 in x 18 in x 18 in
For Use Outdoors: Indoor Only Ignition Type/Ignition Power Source: Matchless Piezo/Manual Push Button
Thermostat Included: No Heating Area: 350 sq ft
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Vent Type Direct Vent, Fuel Type Propane, Heating Method Gravity Convection, Heating Capacity Input 14,000 BtuH, Heating Capacity Output 9,800 BtuH, Heating Area 350 sq ft, Ignition Type Matchless Piezo, Ignition Power Source Manual, Overall Height 26 3/4 in, Overall Width 18 in, Overall Depth 18 in, Mounting Location Wall, Mounting Type Surface, Thermostat Included No, Venting Vented, Wall Type Single, For Use Outdoors Indoor Only, Heater Voltage 450 mV, Housing Color White

Reviews of Williams Comfort Products #1403821