Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hearth Heater, Top, NG, 20000BtuH

  • Zoro #: G9612863
  • Mfr #: 2001622A
$771.27
  • Number of Speeds: 0
  • Width: 23 in
  • Standards: CSA
See full product details
This item ships free.

Williams Comfort Products #2001622A Specifications

  • Zoro #: G9612863
  • Mfr #: 2001622A
Number of Speeds: 0 Width: 23 in
Standards: CSA Built-In Features: Contemporary, Quiet Operation
Height: 21 1/2 in BtuH Output: 16,000
Depth: 11 in Item: Hearth Heater
Gas Type: NG Vent Type: Top Vent
BtuH Input: 20,000 Heater Type: Top Vent
Includes: Thermostat Gas Connection: 1/2 in NPT
Ignition Type: Matchless Piezo Vent: 3 in
Manufacturers Warranty Length: 10 yr Combustion Chamber, 1 yr All Other Parts Floor to Center of Vent: 17 in
Overall Height: 21 1/2 in Features: Contemporary, Quiet Operation
Overall Width: 23 in Connection Size: 1/2 in
Housing Finish: Powder Coated Heating Capacity Input: 20,000 BtuH
Fuel Type: Natural Gas Housing Material: Steel
Overall Dimensions - H x W x D: 21 1/2 in x 23 in x 11 in Connection Type: NPT
Overall Depth: 11 in Vent Diameter: 3 in
Heating Capacity Output: 15,500 BtuH Safety Features: Vent Limit Switch
Housing Color: Black Thermostat Included: No
Heating Method: Gravity Convection Product Type: Free-Standing Vented Gas Floor Heater
Heating Area: 500 sq ft Cabinet Style: Solid Face
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Product Type Free-Standing Vented Gas Floor Heater, Fuel Type Natural Gas, Cabinet Style Solid Face, Heating Capacity Input 20,000 BtuH, Heating Capacity Output 15,500 BtuH, Thermostat Included No, Vent Diameter 3 in, Overall Height 21 1/2 in, Overall Width 23 in, Overall Depth 11 in, Safety Features Vent Limit Switch, Connection Size 1/2 in, Connection Type NPT, Floor to Center of Vent 17 in, Heating Area 500 sq ft, Heating Method Gravity Convection, Housing Color Black

Reviews of Williams Comfort Products #2001622A