Williams
Locking Extension Bar 3/8" Dr, 10" L, 1 Pieces, Chrome plated
Mfr # 31025
Zoro # G6525961
product price: $19.79
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 10"
- Finish Chrome plated
- Number of Pieces 1
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Williams
- MFR # 31025
- Zoro # G6525961
- UPC # 662459337702
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Overall Length | 10" |
Details
SAE or Metric | SAE |
Finish | Chrome plated |
Item | Locking Extension Bar |
Number of Pieces | 1 |
Sub-Category | Williams |
Description
Locking Extension Bar,3/8 In. D,10 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Scraper Blade, Reciprocating Saw, Steel (138)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2PH3IR3)
- WALTER Triangle Turning Insert, Triangle, 4, TNMG, 1, Carbide (TNMG220404-MS3 WSM01)
- CHAMPION CUTTING TOOL Champion 3/4in XL200 High Speed Annular Cutter, Plus20 Surface Treatment, 2in DOC, 3/4in Shank (CHA XL200-3/4)
- WILLIAMS Locking Extension Bar 1/4" Dr, 10" L, 1 Pieces, Chrome plated (30025)
- WILLIAMS Extension 1/2" Dr, 2" L, 1 Pieces, Chrome plated (S-102P)
- WILLIAMS Williams Screw Extraction Set, 10pcs. (EXS-10)
- WILLIAMS Wobble Extension, 1/4 Inch Dr (JHWM-203)
- WILLIAMS Locking Extension Bar 3/8" Dr, 18" L, 1 Pieces, Chrome plated (31027)
- WILLIAMS Locking Extension 1/2" Dr, 6" L, 1 Pieces, Chrome plated (32024)
- URREA Hexagonal Extra Long Bit 3/8" Dr, 1 Pieces, Polished Mirror (4990-1/4L)
- CRAFTSMAN Extension, 3-pc 1/2" Drive Extension Bar 1/2" Dr, Full Polish Chrome (CMMT43283)