Williams
Williams Locking Extension Bar, 1/4" D, 6"
- Mfr # 30024
- Zoro # G6531126
$12.69
/ea
Subtotal: $12.69
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 6"
- Finish Chrome plated
- Number of Pieces 1
- Sub-Category Williams
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- WILLIAMS Williams Locking Extension Bar, 3/8" D, 6" 31024
- WILLIAMS Williams Socket Extension, 3/4", 6Pt, 1/2" D, 4" ISSX424
- WILLIAMS Williams Extension, 3/8" D, 11" B-115
- WILLIAMS Williams Extension, 1/4" D, 2" M-102
- WILLIAMS Williams Locking Extension Bar, 1/4" D, 12" 30026
- WILLIAMS Williams Locking Extension Bar, 3/8" D, 12" 31026
- WILLIAMS Williams Extension, 3, 3/4" D H-104B-TH
- WILLIAMS Williams Socket Extension, 3/4", 6Pt, 1/2" D, 9" ISSXT924
- WILLIAMS Williams Socket Extension, 1/2"D, 3/4, 3" Shank ISSXT324
- KO-KEN Extension Bar Pin 125mm Sleeve Drive 3/8 Sq. Drive NV13760-125P
- KO-KEN Extension Bar 400mm 1 Sq. Drive 8760-400
- Williams Sockets & Ratchets