Williams
Williams Locking Extension Bar, 3/8" D, 6"
- Zoro #: G6525919
- Mfr #: 31024
Hover or click to zoom Tap to zoom
Key Features
- SAE or Metric: SAE
- Overall Length: 6"
- Finish: Chrome plated
- Sub-Category: Williams
- Number of Pieces: 1
- Item: Locking Extension Bar
$15.91
Subtotal: $15.91
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WILLIAMS Williams Socket Extension, 5/8", 6Pt, 1/2" D, 9" ISSX920
- WILLIAMS Williams Socket Extension, 12mm, 6Pt, 3/8" D, 6" ISFXM612
- WILLIAMS Williams Socket Extension, 1/2"D, 16mm, 6" Shank SPSXMD616
- WILLIAMS Williams Extension, 3/4" D, 3", Black H-104B
- WILLIAMS Williams Socket Extension, 13mm, 6Pt, 3/8" D, 4" ISFXTM413
- WILLIAMS Williams Extension, 8, 3/4" D H-110B-TH
- WILLIAMS Williams Socket Extension, 1/2"D, 9/16, 6" Shank ISSX618
- WILLIAMS Williams Socket Extension 16mmx3/8" D, 4" ISFXTM416
- WILLIAMS Williams Socket Extension, 1/2", 6Pt, 3/8" D, 6" ISFX616
- WILLIAMS Williams Wobble Extension, 1/4" Drive, 3 in. M-203
- DEWALT 12DR10Sock Extension DWMT86408OSP
- Williams Socket Extensions