customer-service Help
Williams

Williams Socket Extension, 1/2", 6Pt, 3/8" D, 4"

Williams Williams Socket Extension,  1/2",  6Pt,  3/8" D,  4" ISFXT416
Hover or click to zoom Tap to zoom
$138.17
  • Drive Size: 3/8"
  • SAE or Metric: SAE
  • Item: Socket Flextension
See full product details
This item ships free.

Total: $138.17

Williams #ISFXT416 Specifications

  • Drive Size: 3/8"
  • SAE or Metric: SAE
  • Item: Socket Flextension
  • Sub-Category: Williams
  • For Use With: Use on Hand and Power, Impulse or Direct Drive
  • Socket Depth: 0.34"
  • Number of Points: 6
  • Country of Origin (subject to change): United States

Description

Socket Extension,1/2 In.,6Pt,3/8 In. D,4 In.

Reviews of Williams #ISFXT416