Williams
Williams Socket Extension, 1/2"D, 9/16, 4" Shank
- Zoro #: G6518359
- Mfr #: ISSXT418
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/2"
- SAE or Metric: SAE
- Overall Length: 4.09"
- Finish: Black Industrial
- Includes: Not Applicable
- Size: 1/2"
- Sub-Category: Williams
- Socket Type: Flextensions
$74.39
Subtotal: $74.39
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WILLIAMS Williams Socket Extension, 1/2"D, 3/4, 6" Shank ISSXT624
- WILLIAMS Williams Locking Extension Bar, 3/8" D, 18" 31027
- WILLIAMS Williams Socket Extension, 1/2", 6 Pt, 3/8" D, 6" ISFXT616
- WILLIAMS Williams Locking Extension Bar, 1/4" D, 10" 30025
- WILLIAMS Williams Locking Extension Bar, 1/4" D, 4" 30023
- WILLIAMS Williams Locking Extension Bar, 1/4" D, 18" 30027
- WILLIAMS 12-Point Tension Socket Flextension, 1/2 in Drive, 33 mm OAL ISSXTMD610
- WILLIAMS Williams Socket Extension, 5/8", 6Pt, 3/8" D, 6" ISFXT620
- WILLIAMS Williams Socket Extension 16mmx3/8" D, 4" ISFXM416
- GREY PNEUMATIC 1"DR X 10" EXTENSION 4010E
- KO-KEN Wobble-Fix Extension Bar 125mm 3/8 Sq. Drive 3763-125
- Williams Socket Extensions