Williams

Williams Socket Extension, 1/2"D, 9/16, 6" Shank

Hover or click to zoom Tap to zoom
Key Features
  • Drive Size: 1/2"
  • SAE or Metric: SAE
  • Overall Length: 6.57"
  • Finish: Black Industrial
  • Includes: Not Applicable
  • Size: 1/2"
  • Socket Type: Flextensions
  • Number of Points: 6
See all product information
$119.99
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents